Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 24' Type 1AA Green Fiberglass Extension Ladder
Mfr # 89717924246PS
Zoro # G711564263
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717924246PS
- Zoro # G711564263
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 24' Type 1AA green fiberglass extension ladder 17924-246PS. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder includes ratchet leg levelers that allow you to easily adjust the legs and stabilize the ladder on uneven ground. It also comes with an adjustable pole strap to secure it onto a variety of pole sizes. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 24'Maximum Standing Height: 17' 3''Capacity: 375 lb.Weight: 50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Dial 1 in. H X 2 in. W Black Rubber Ball Bearing and Cushion (6693)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 4 Swivel, PK4 (6X2-SC-4S)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31424)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17220)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31416)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31032)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- Little Giant Ladder Systems Ladders