Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 24' Type 1A Green Fiberglass Extension Ladder
Mfr # 89718324V
Zoro # G711564324
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718324V
- Zoro # G711564324
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 24' Type 1A green fiberglass extension ladder 18324V. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. This ladder is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.The claw fastening system allows you to clamp your ladder onto an overhead anchor point while the cable hooks can be secured to a power strand. This ladder also includes a V-bar for additional stability when placed on a pole. It comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 24'Maximum Standing Height: 17''Capacity: 300 lb.Weight: 50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- ZORO SELECT Shelving, Zinc, 18x48 (MHL1848ZG)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-111)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728)
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300000)
- Little Giant Ladder Systems Extension Ladders