Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 20' Type 1AA Green Fiberglass Extension Ladder with V-Rung 17920-186
Mfr # 89717920186
Zoro # G711564393
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717920186
- Zoro # G711564393
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 20' Type 1AA green fiberglass extension ladder 17920-186. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. It has Sure-Set feet that remain securely in place whether set in the flat or spike position. It also includes a V-bar for additional stability when placed on a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 20'Maximum Standing Height: 13' 3''Capacity: 375 lb.Weight: 39 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- WESCO Drum Truck/Dispenser, 1000 lb., 24" W (240005)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22132)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18828-186)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- Little Giant Ladder Systems Ladders