Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 16' Type 1AA Green Fiberglass Extension Ladder with V-Bar 17916-268V
Mfr # 89717916268V
Zoro # G811564408
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717916268V
- Zoro # G811564408
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 16' Type 1AA green fiberglass extension ladder 17916-268V. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. It has Sure-Set feet that remain securely in place whether set in the flat or spike position. It also includes a V-bar for additional stability when placed on a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 16'Maximum Standing Height: 9' 5''Capacity: 375 lb.Weight: 32 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- US CARGO CONTROL 2" x 16' Gray E Track Ratchet Straps (5316SEF-GRY)
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (760P+)
- WESTWARD 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY15)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17928)
- BAUER LADDER Parallel Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33336)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- WESTWARD 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY21)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- Little Giant Ladder Systems Ladders