Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 16' Type 1AA Green Fiberglass Extension Ladder
Mfr # 89717916089
Zoro # G811564415
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717916089
- Zoro # G811564415
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 16' Type 1AA green fiberglass extension ladder 17916-089. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder has a cable hook that can be secured to a power strand and a V-rung that can be used for additional stability when placed on a pole. It comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 16'Maximum Standing Height: 8' 5''Capacity: 375 lb.Weight: 31 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 260 5 ZP STL ADJ CLEVIS HGR (0500359666)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Nylon, Yellow (EN2602NX2)
- DURASTAR Caster; 4x1.25 Rigid Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball B (21CR414FX11X-01)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6220-2GS)
- COSCO Aluminum Telescoping Max Reach Ladder with Pinch-Free Soft-Close Locking Mechanism (31220309T1)
- BAUER LADDER Parallel Sectional Ladder, 4' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33334)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-2)
- Little Giant Ladder Systems Ladders