Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 16' Type 1AA Green Fiberglass Extension Ladder 17916
Mfr # 89717916
Zoro # G511564456
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717916
- Zoro # G511564456
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 16' Type 1AA green fiberglass extension ladder 17916. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. It also has Sure-Set feet that remain securely in place whether set in the flat or spike position. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 16'Maximum Standing Height: 9' 5''Capacity: 375 lb.Weight: 31 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Green, Vinyl (R06-EEX-ELA-3UNN)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- WERNER 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1524-2)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1828-2EQ)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220)
- WESTWARD 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY67)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724)
- Little Giant Ladder Systems Extension Ladders