Shop All Stepladders
Little Giant Ladder Systems
Little Giant Flip-N-Lite 4' Type 1A Aluminum Step Ladder 15272-001
Mfr # 89715272001
Zoro # G811564446
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715272001
- Zoro # G811564446
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Flip-N-Lite 4' Type 1A aluminum step ladder 15272-001. This unit features a durable lightweight aluminum construction making it easy to set up and take down with only one hand. It is Type 1AA rated with a 300 lb. capacity to accommodate a variety of body types. It folds down to a slim 4'' profile for compact storage and it is easy to carry between job sites.This unit includes 3'' wide steps with treads to ensure comfortable safe climbing and to prevent users from losing their balance. Since there is not a top step it prevents users from having to stand on a top step or top cap. This ladder boasts a large 169 sq. in. platform that operates as a comfortable standing surface. This platform does not require spreader bars for set up and it has a no-pinch design.This ladder has a high-strength polymer molded leg brace for optimal stability and durability helping to prevent damage during handling and transport. For additional strength it also includes riveted step connections. It boasts a top cap to keep tools and small parts easy to access as you work. This ladder is complete with non-slip non-marking rubber feet for a secure hold during use. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 4'Maximum Standing Height: 1' 10''Bottom Width: 2' 3''Capacity: 300 lb.Weight: 10.25 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- COSCO 2-in-1 Hybrid Handtruck, Commercial Use, 1000lb/800lb Weight capacity (12204ASB1E)
- ZORO SELECT Walk Ramp, 850 lb., 7 ft. L x 36 in. H (XPS736)
- WESCO Drum Truck, 1000 lb., 23-3/4" W (240004)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- WERNER 6 ft Aluminum Stepladder, 300 lb Capacity (376)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (6104)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- Little Giant Ladder Systems Ladders