Shop All Stepladders
Little Giant Ladder Systems
Little Giant Conquest 2.0 7'
Mfr # 89717113001
Zoro # G811718184
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717113001
- Zoro # G811718184
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Conquest 2.0 7' - 11' Type 1A green fiberglass articulated extendable ladder 17113-001. This multi-position ladder features a lightweight non-conductive fiberglass construction making it easy to handle and store. It uses palm buttons to convert between stepladder extension staircase and 90 degree configurations. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. It has a narrow top and back section for easy access to roofs attics and tight spaces.Thanks to the included v-bar and corner feet it can be securely set against flat surfaces inside corners and poles. The height of this ladder is easily adjustable using the Rapid Lock system. For easy transport it comes with a weight-balanced carrying handle and built-in tip and glide wheels. This unit is complete with accessory ports that allow you to add an AirDeck workstation or other Little Giant accessories sold separately. It is OSHA and ANSI compliant.Overall Dimensions:Height: 7' - 11'Step Ladder Maximum Standing Height: 2' 11''Extension Maximum Standing Height: 7' 9''Bottom Width: 4'Capacity: 300 lb.Weight: 32 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 2 1/2" Forged Steel Wheel, 1" Straight Roller Bearing (S-EHD-6FSH)
- ZORO SELECT Repair Kit for MP-20C (2LEE8)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- WERNER 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7406)
- LOUISVILLE 14 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1414HD)
- LOUISVILLE LADDER1 Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - (FS1408HD)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- WERNER 12 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT310)
- Little Giant Ladder Systems Stepladders