Shop All Stepladders
Little Giant Ladder Systems
Little Giant 6'
Mfr # 89719506815
Zoro # G411718188
product price: $3,837.99
/ea
Free Shipping & Returns
$3,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89719506815
- Zoro # G411718188
- Country of Origin United States
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant 6' - 10' Type 1AA fiberglass compact safety cage 19506-815. This unit includes a fully enclosed platform that complies with industry tie off rules allowing workers to work at elevated heights without having to tie off. The fiberglass construction is non-conductive for safe use around electricity and it is lightweight for easy transport and storage. To accommodate a variety of body types this safety cage is type 1AA rated with a 375 lb. capacity.The cage is easy to enter and secure shut with the self-closing one-way saloon-style gate. It boasts a compact design to easily fit through a standard 30'' wide door. Plus the cage portion can fit through a standard 2' x 4' suspended ceiling tile grid. This unit easily adjusts to multiple heights using the durable cast aluminum Rock Lock adjusters. Once finished the descent control rope brake system ensures a controlled lowering of the ladder sections.This unit includes independently telescoping sides that adjust for safe operation on sloping ground uneven surfaces and stairs. Plus it has ratchet levelers that adjust up to 8 5/8'' in increments of 1/4'' for effortless leveling on uneven terrain. It has 1'' wide climbing rungs to comfortably reach the large platform. The enclosed platform features netting and a toe board to keep objects from falling onto workers below. This unit also includes adjustable outriggers that improve stability and increase the width to 78'' on level ground. It is complete with 5'' tip and glide side-tip wheels for easy transport between jobsites. This unit complies with OSHA and ANSI testing standards.Overall Dimensions:Height: 6' - 10'Maximum Standing Height: 9' 7''Bottom Width: 8'Capacity: 375 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Brown Vinyl (G08-NNX-LNN)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 4in, 450 lb (P21S-PB040R-14)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- LOUISVILLE LADDER1 Louisville 8' Dual Access Fiberglass Step Ladder - 300 lb Cap. - (FM1508)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- Little Giant Ladder Systems Stepladders