Shop All Fixed Ladders
Little Giant Ladder Systems
Little Giant 4' Type 1AA Green Fiberglass Underground Utility Access Ladder Extender 18114
Mfr # 89718114
Zoro # G511564258
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718114
- Zoro # G511564258
- Country of Origin United States
- Category Fixed Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant 4' Type 1AA green fiberglass underground utility access ladder extender 18114. This ladder features a lightweight fiberglass construction making it easy to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity.Since it is an extender unit this ladder can not be used as a standalone ladder and must be connected to a base section sold separately. It has a narrow width that is specifically designed to easily access underground utilities. By adding height to your base section it allows you to achieve the ladder size you need for the task at hand. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 4'Maximum Standing Height: 10'Capacity: 375 lb.Weight: 7 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- HAMILTON Forged Steel Wheel, 6X3 1-1/4Rb (W-630-FSH-1-1/4)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2-1/2 in, 300lb (26Y508)
- COTTERMAN 19 ft 8 in Fixed Ladder, Steel, 17 Steps, Forward Exit, Gray Powder Coated Finish (F17W C1)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- EGA Vertical Ladder, 12 Rungs, With Handrail Extensions, 15'3" Overall Height, 16"W Steps (MVMS12EX)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- Little Giant Ladder Systems Ladders