Shop All Fixed Ladders
Little Giant Ladder Systems
Little Giant 4' Type 1AA Green Fiberglass Underground Utility Access Ladder Base Section
Mfr # 89718004272
Zoro # G411564266
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718004272
- Zoro # G411564266
- Country of Origin United States
- Category Fixed Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant 4' Type 1AA green fiberglass underground utility access ladder base section 18004-272. This ladder features a lightweight fiberglass construction making it easy to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It includes swivel feet that adjust to the ladder angle ensuring a secure grip at all times.This ladder has a narrow width that is specifically designed to easily access underground utilities. Since it is a base section it has extender ports allowing you to attach a ladder extender sold separately to give you the height you need. For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 4'Maximum Standing Height: 10'Capacity: 375 lb.Weight: 16.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP050D-12-AM)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- WERNER 12 ft. Straight Ladder, Aluminum, 12 Steps, 300 lb Load Capacity (D1512-1)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 8 Steps, Top Step Height 7'6", Overall Length 11' (MDT08)
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- Little Giant Ladder Systems Ladders