Shop All Rolling Ladders
Little Giant Ladder Systems
Little Giant 4' Type 1AA Green Fiberglass Safety Cage with Adjustable Outriggers Rect
Mfr # 89719704146
Zoro # G011718175
product price: $1,430.99
/ea
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89719704146
- Zoro # G011718175
- Country of Origin China
- Category Rolling Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant 4' Type 1AA fiberglass safety cage 19704-146. This unit includes an enclosed platform that complies with industry tie off rules allowing workers to work at elevated heights without having to tie off. The fiberglass construction is non-conductive for safe use around electricity and it is lightweight for easy transport and storage. This unit folds for compact storage and it can be set up by just one person. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this safety cage is type 1AA rated with a 375 lb. capacity.The large platform is enclosed to keep workers safe and it features a toe kick to keep objects from falling onto workers below. For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. This unit also includes adjustable outriggers to increase side-tip stability during use. It is complete with tip and glide wheels for easy transport between jobsites. This unit complies with OSHA and ANSI testing standards.Overall Dimensions:Height: 3' 11''Maximum Standing Height: 3' 8''Bottom Width: 3' 11''Capacity: 375 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb (2TAT9)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4C1P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N2626A1E10B3C1P1)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- Little Giant Ladder Systems Rolling Ladders