Shop All Bar & Pipe Cradle Trucks
Little Giant Ladder Systems
Little Giant 36'' x 84'' Heavy-Duty 3-Level Bar / Pipe Truck with 18 Cradles BRT-3684-8PHBK
Mfr # 719BRT336842
Zoro # G211718197
product price: $2,116.49
/ea
Free Shipping & Returns
$2,116.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 719BRT336842
- Zoro # G211718197
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Description
Transport long parts around your industrial facility with this Little Giant 36'' x 84'' heavy-duty 3-level bar / pipe truck with 18 cradles BRT-3684-8PHBK. This durable truck includes 3 levels making it easy to organize and transport bars and pipes. It features 3 sturdy uprights with 6 1 1/2'' square tube cradles per level. The arms feature 4 1/2'' high stops on each end to securely contain loads. This open design also makes it easy to store and retrieve materials.This unit is constructed of durable fully welded steel for long-lasting use. Each level can hold 2500 lb. of evenly distributed weight while the unit has an overall capacity of 5000 lb. To store additional tools and supplies this truck features a 36'' x 84'' deck made of sturdy 12 gauge steel. This unit is complete with 4 8'' phenolic wheels 2 rigid and 2 swivel with a floor brake for easy mobility and parking.Overall Dimensions:Width: 36''Length: 84''Height: 59''Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Castr, Polyurthane, 3 in., 300 lb. (1UKA4)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 (VGT-3017-95)
- Little Giant Ladder Systems Platform & Panel Trucks