Shop All Bar & Pipe Cradle Trucks
Little Giant Ladder Systems
Little Giant 36'' x 60'' 3-Level Bar / Pipe Truck with 12 Cradles BRT-3660-8PHBK
Mfr # 719BRT36608P
Zoro # G911718190
product price: $1,606.99
/ea
Free Shipping & Returns
$1,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 719BRT36608P
- Zoro # G911718190
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Description
Transport long parts around your industrial facility with this Little Giant 36'' x 60'' 3-level bar / pipe truck with 12 cradles BRT-3660-8PHBK. This durable truck includes 3 levels making it easy to organize and transport bars and pipes. It features 2 sturdy uprights with 4 1 1/2'' square tube cradles per level. The arms feature 4 1/2'' high stops on each end to securely contain loads. This open design also makes it easy to store and retrieve materials.This unit is constructed of durable fully welded steel for long-lasting use. Each level can hold 2000 lb. of evenly distributed weight while the unit has an overall capacity of 3600 lb. To store additional tools and supplies this truck features a 36'' x 60'' deck made of sturdy 12 gauge steel. This unit is complete with 4 8'' phenolic wheels with brakes for easy mobility and parking.Overall Dimensions:Width: 36''Length: 60''Height: 59''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Aluminum Silver Work Platform 1 pk (10104-002)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- GLOBAL INDUSTRIAL 24in Angle End Stop & Hardware for Roller Conveyors, 12 Gauge Steel (293189)
- JR PRODUCTS JR Products GSNI-5300-40 Gas Spring - 20" EXT, 40 lbs. (GSNI-5300-40)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- JAMCO Bar and Pipe Truck, 2400 lb., 72 In.L (TP472R800GP)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- Little Giant Ladder Systems Bar & Pipe Cradle Trucks