Shop All Bar & Pipe Cradle Trucks
Little Giant Ladder Systems
Little Giant 36'' x 48'' 3-Level Bar / Pipe Truck with 12 Cradles BRT-3648-8PHBK
Mfr # 719BRT36488P
Zoro # G811718177
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 719BRT36488P
- Zoro # G811718177
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Description
Transport long parts around your industrial facility with this Little Giant 36'' x 48'' 3-level bar / pipe truck with 12 cradles BRT-3648-8PHBK. This durable truck includes 3 levels making it easy to organize and transport bars and pipes. It features 2 sturdy uprights with 4 1 1/2'' square tube cradles per level. The arms feature 4 1/2'' high stops on each end to securely contain loads. This open design also makes it easy to store and retrieve materials.This unit is constructed of durable fully welded steel for long-lasting use. Each level can hold 2000 lb. of evenly distributed weight while the unit has an overall capacity of 3600 lb. To store additional tools and supplies this truck features a 36'' x 48'' deck made of sturdy 12 gauge steel. This unit is complete with 4 8'' phenolic wheels with brakes for easy mobility and parking.Overall Dimensions:Width: 36''Length: 48''Height: 59''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity (2607R2630A6E12B4W5C1P6)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- JAMCO Bar and Pipe Truck, 2400 lb., 72 In.L (TP472R800GP)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- GREENLEE Cart, Pipe 36745 (36745)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- Little Giant Ladder Systems Bar & Pipe Cradle Trucks