Shop All Drum Trucks
Little Giant Ladder Systems
Little Giant 3000 lb. 51'' x 51'' Spill Control Cart for 4 55 Gallon Drums SSB-5151-6PY-FL
Mfr # 719SSB51516PYFL
Zoro # G911718176
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 719SSB51516PYFL
- Zoro # G911718176
- Country of Origin United States
- Category Drum Trucks
Description
Easily transport drums around your industrial facility with this Little Giant 26'' x 51'' spill control cart SSB-5151-6PY-FL. This unit is constructed of non-combustible welded steel for superior durability. It can hold 4 55 gallon drums and it boasts an ample 3000 lb. capacity to haul heavy loads. The sump has a 66 gallon capacity to catch any spills. The sump also features removable steel bar grating for quick and easy clean-up.This truck is easy to steer with the included pipe handle with a cross brace. This handle is 36'' wide and it is removable for compact storage. This truck is complete with 4 6'' polyurethane casters 2 rigid and 2 swivel and a floor lock for easy mobility and parking. The casters are chemical-resistant to withstand harsh environments. Securely transport drums around your facility with this reliable truck.Deck Dimensions:Length: 51''Width: 51''Height 15 1/2''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- US CARGO CONTROL 2" x 30' Orange Ratchet Strap w/ Double J Hook (5030WH-OR)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- GROZ Bend Dolly, 200L Drums (44379)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- VALLEY CRAFT Ezy-Rol, Four Wheel Steel Frame Drum Truc (F82845A2)
- MORSE Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity (155)
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- MORSE Morse® Self-Standing Drum Truck 160-WP - 4 Pneumatic Wheels - 1000 Lb. Capacity (160-WP)
- Little Giant Ladder Systems Drum Trucks