Shop All Cantilever Racks & Components
Little Giant Ladder Systems
Little Giant 30'' x 60'' Mobile Fully Welded Steel Cantilever Rack CBR-3060-8PHBK
Mfr # 719CBR30608P
Zoro # G611619414
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladder Systems
- MFR # 719CBR30608P
- Zoro # G611619414
- Country of Origin United States
- Category Cantilever Racks & Components
Description
Transport long bulky materials with this Little Giant 30'' x 60'' mobile fully welded steel cantilever rack CBR-3060-8PHBK. This single-sided portable rack is ideal for holding and transporting bars tubes and angles. It features 3 levels to securely hold and organize materials. To keep items from slipping off each of the arms includes a 5'' high removable retainer pipe. For ample storage each bay boasts 15'' of vertical storage space.This rack is constructed of durable fully welded steel with a sturdy frame base and arms. For additional strength it features a gray powder-coated finish. It has a 1500 lb. capacity per level while the unit has a uniform capacity of 4000 lb. This rack is complete with 4 8'' phenolic wheels 2 rigid and 2 swivel with brakes for easy mobility and parking.Overall Dimensions:Length: 60''Width: 30''Height: 61''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- EDSAL Cabinet Shelf, W 36 In, D 24 In, Gray (3003)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- Little Giant Ladder Systems Cantilever Racks & Components