Shop All Stepladders
Little Giant Ladder Systems
Little Giant 3'
Mfr # 89718503240
Zoro # G111718181
product price: $2,202.99
/ea
Free Shipping & Returns
$2,202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718503240
- Zoro # G111718181
- Country of Origin United States
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant 3' - 5' Type 1AA fiberglass adjustable safety cage with wheel lift 18503-240. This unit includes a fully enclosed platform that complies with industry tie off rules allowing workers to work at elevated heights without having to tie off. The fiberglass construction is non-conductive for safe use around electricity and it is lightweight to work on upper floors and stages with weight limits. It easily adjusts to multiple heights using the durable cast aluminum Rock Lock adjusters. Once finished the descent control rope brake system ensures a controlled lowering of the ladder sections. To accommodate a variety of body types this safety cage is type 1AA rated with a 375 lb. capacity.This unit includes independently telescoping sides that adjust for safe operation on sloping ground uneven surfaces and stairs. It has 1 1/2'' wide climbing rungs to comfortably reach the large 18 1/8'' x 21 15/16'' platform. The enclosed platform features netting and a toe board to keep objects from falling onto workers below. This unit also includes adjustable outriggers that improve stability and increase the base width to 84'' on level ground. It is complete with 5'' tip and glide wheels for easy transport between jobsites and it has a wheel lift to raise the wheels out of the way during use. This unit complies with OSHA and ANSI testing standards and it is CSA compliant.Overall Dimensions:Height: 3' - 5'Maximum Standing Height: 4' 11''Bottom Width: 5' 11''Capacity: 375 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Deep Groove Ball Bearing, For Use With EB12E (EB12E / GB/T 276-94)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- DAYTON Fitting, Oil/Grease (97-22)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- LOUISVILLE LADDER Ladder Ia Fbrgls Crs-Step 12ft (FXS1512)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (T412)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- LOUISVILLE 9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1406HD)
- Little Giant Ladder Systems Ladders