Shop All Ladder Accessories
Little Giant Ladder Systems
Little Giant 26999-002 Trestle Brackets for LT Velocity and TitanX Ladders
Mfr # 89726999002
Zoro # G811564293
product price: $46.99
/ea
$46.99
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
- Brand Little Giant Ladder Systems
- MFR # 89726999002
- Zoro # G811564293
- Country of Origin China
- Category Ladder Accessories
Description
Add functionality to your ladder with these Little Giant 26999-002 trestle brackets! These brackets are compatible with Little Giant LT Velocity and TitanX multi-position ladders. They convert your ladder into two secure trestles to support a plank allowing you to create a stable safe standing platform. This saves you the time and effort it takes to make trips up and down the ladder. These brackets are constructed from rugged aluminum for optimal durability.With a simple design these brackets are quick and easy to attach to your ladder. Simply remove the outer section of the ladder from the inner base fit the brackets inside the top of the ladder with the flange facing out and then lock the ladder in place. Then you're ready to add a telescoping plank to convert your ladder to a scaffolding system.
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
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D3)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- BAUER LADDER Spreader Kit for 3'-6' Bauer Fiberglass/Aluminum Two-Way Stepladders. (07080)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- BAUER LADDER Boot Shoe Kit for Bauer Series 301, 304, 308, 309, 350 FG Stepladders (07340)
- SAFEWAZE Top Bracket Assembly, 4-Person (019-12024)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- Little Giant Ladder Systems Ladders