Shop All Ladder Accessories
Little Giant Ladder Systems
Little Giant 26044 Trestle Brackets for Classic and Alta-One Ladders
Mfr # 89726044
Zoro # G511564180
product price: $46.95
/ea
$46.95
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
- Brand Little Giant Ladder Systems
- MFR # 89726044
- Zoro # G511564180
- Country of Origin China
- Category Ladder Accessories
Description
Add functionality to your ladder with these Little Giant 26044 trestle brackets! These brackets are compatible with Little Giant Classic and Alta-One multi-position ladders. They convert your ladder into two secure trestles to support a plank allowing you to create a stable safe standing platform. This saves you the time and effort it takes to make trips up and down the ladder. These brackets are constructed from rugged aluminum for optimal durability.With a simple design these brackets are quick and easy to attach to your ladder. Simply remove the outer section of the ladder from the inner base fit the brackets inside the top of the ladder with the flange facing out and then lock the ladder in place. Then you're ready to add a telescoping plank to convert your ladder to a scaffolding system.
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
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- ALL MATERIAL HANDLING Italian Weld-On Bucket Hook 1.5t (C832X015)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB-3048-6PY)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- EXTREME MAX Extreme Max 5600.3093 Snatch Block w/o Hook (5600.3093)
- NO BULL PRODUCTS No Bull Stabilizer Bumpers, 30PK (HW-001-009)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (11069)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- TIVOLI Platform Ladder Gate, 1A/300 (PROPG)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 1-1/2 in.H (3281512-10)
- Little Giant Ladder Systems Ladder Accessories