Shop All Cantilever Racks & Components
Little Giant Ladder Systems
Little Giant 24'' x 48'' Mobile Fully Welded Steel Cantilever Rack CBR-2448-8PHBK
Mfr # 719CBR24488P
Zoro # G411619393
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 719CBR24488P
- Zoro # G411619393
- Country of Origin United States
- Category Cantilever Racks & Components
Description
Transport long bulky materials with this Little Giant 24'' x 48'' mobile fully welded steel cantilever rack CBR-2448-8PHBK. This single-sided portable rack is ideal for holding and transporting bars tubes and angles. It features 3 levels to securely hold and organize materials. To keep items from slipping off each of the arms includes a 5'' high removable retainer pipe. For ample storage each bay boasts 15'' of vertical storage space.This rack is constructed of durable fully welded steel with a sturdy frame base and arms. For additional strength it features a gray powder-coated finish. It has a 1500 lb. capacity per level while the unit has a uniform capacity of 4000 lb. This rack is complete with 4 8'' phenolic wheels 2 rigid and 2 swivel with brakes for easy mobility and parking.Overall Dimensions:Length: 48''Width: 24''Height: 61''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- Little Giant Ladder Systems Cantilever Racks & Components