Shop All Rolling Ladders
Little Giant Ladder Systems
Little Giant 2' Type 1AA Green Fiberglass Safety Cage with Wheels 19702
Mfr # 89719702
Zoro # G311718196
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89719702
- Zoro # G311718196
- Country of Origin China
- Category Rolling Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant 2' Type 1AA fiberglass safety cage 19702. This unit includes an enclosed platform that complies with industry tie off rules allowing workers to work at elevated heights without having to tie off. The fiberglass construction is non-conductive for safe use around electricity and it is lightweight for easy transport and storage. This unit folds for compact storage and it can be set up by just one person. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this safety cage is type 1AA rated with a 375 lb. capacity.The large platform is enclosed to keep workers safe and it features a toe kick to keep objects from falling onto workers below. For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. It is complete with tip and glide wheels for easy transport between jobsites. This unit complies with OSHA and ANSI testing standards.Overall Dimensions:Height: 2'Maximum Standing Height: 1' 10''Bottom Width: 2' 10''Capacity: 375 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Hard Rubber (W-042)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- PEERLESS CHAIN PML S/S 3/4"X1-1/2"X3" X 6", PMS075 (PMS075)
- APACHE Conveyor Belt, PVC 150, 50Ft x 24In (28001170)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E20B4W5C1P3)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518P)
- Little Giant Ladder Systems Rolling Ladders