Shop All Fixed Ladders
Little Giant Ladder Systems
Little Giant 12' Type 1AA Green Fiberglass Underground Utility Access Ladder Base Section 18002
Mfr # 89718002
Zoro # G411564228
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718002
- Zoro # G411564228
- Country of Origin United States
- Category Fixed Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant 12' Type 1AA green fiberglass underground utility access ladder base section 18002. This ladder features a lightweight fiberglass construction making it easy to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is equipped with sturdy hoop shoe feet to remain securely in place during use.This ladder has a narrow width that is specifically designed to easily access underground utilities. Since it is a base section it has extender ports allowing you to attach a ladder extender sold separately to give you the height you need. For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 12'Maximum Standing Height: 8' 5''Capacity: 375 lb.Weight: 23.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 12 In W x 6 In H, Black (1GUK8)
- CASTERHQ 3-1/2"x1.25" Gray Polyurethane ON POLYOLEFIN Wheel- 1/2"-13x1" Threa (LDTLSPP312X125)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-6)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (DH5)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- BOXTOWN TEAM A-Frame Ladder Carrier (LC-A001)
- COTTERMAN 16 ft 3 in Fixed Ladder, Steel, 17 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F17S C1)
- Little Giant Ladder Systems Ladders