Shop All Ladder Accessories
Little Giant Ladder Systems
Little Giant 11069 6'
Mfr # 89711069
Zoro # G511718187
product price: $506.99
/ea
Free Shipping & Returns
$506.99
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
- Brand Little Giant Ladder Systems
- MFR # 89711069
- Zoro # G511718187
- Country of Origin China
- Category Ladder Accessories
Description
Cover more ground with this Little Giant 11069 6' - 9' telescoping two-person aluminum plank! This plank is compatible with Little Giant multi-position ladders providing a safe stable standing platform for your employees. It works by turning your ladder into a two-person trestle-and-plank scaffolding system. It is adjustable from 6' to 9' long and it has a lockless extension system for easy adjustment. It includes hooks that can be simply attached onto the rungs on the inner and outer section of your ladder to create a solid standing platform.This unit is constructed of lightweight aluminum for easy handling transport and storage. This plank is strong and reliable with a 500 lb. capacity and it boasts a slip-resistant wide-tread platform for safe use. It features integrated rung locks to keep it securely in place as you work. This ladder requires trestle brackets sold separately for attachment. Use this handy telescoping plank as an efficient alternative to labor-intensive scaffolding systems.Overall Dimensions:Length: 6' - 9'Capacity: 500 lb.Weight: 32.5 lb.
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
- ZORO SELECT Caster Wheel, 1750 lb., 8 D x 2-1/2 In. (2RZF6)
- US CARGO CONTROL 4" Storable Sliding Truck Tie Down Winch (Bottom Mount) (TW420)
- COPPERLOY EOD Operating Handles, Operating Lever, (095-352)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 11Gauge (6211F-3X10)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- ZORO SELECT Anti-Slip Sheet, 120 in.L, Circular, 36in.W (6216F-3X10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- GUARDIAN EQUIPMENT Extension Ladder Dolly, Aluminum/Plastic (LD01)
- NMC Danger Keep Off Ladder Wrap Kit (LLOW1)
- Little Giant Ladder Systems Ladders