Shop All Utility Carts
Little Giant
Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # G-3048-9PM
Zoro # G2148006
product price: $645.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 53 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # G-3048-9PM
- Zoro # G2148006
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 53 1/2 in |
Overall Width | 30 in |
Overall Depth | 53" |
Shelf Length | 48 in |
Caster Width | 3 in |
Top Shelf Height | 34 in |
Caster Dia. | 9 in |
Shelf Width | 30 in |
Handle Height | 37 in |
Shelf LxW | 48 in x 30 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Overall LxWxH | 53 1/2 in x 30 in x 38 in |
Caster Wheel Width | 3 in |
Caster Mounting Height | 11 in |
Caster Wheel Dia. | 9 in |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non-Slip Vinyl Surface, Handle Height 37 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 387lb (300160-00600-111)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- RADIO FLYER Little Red Wagon Rf (W5)
- ZORO SELECT Strike Pin (D130)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- Little Giant Utility & Storage Carts