Shop All Utility Carts
Little Giant
Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb
Mfr # MIC24365TL
Zoro # G3601722
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Material Vinyl (Shelf)
- Color Gray
- Load Capacity 1000 lb
- Number of Shelves 2
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MIC24365TL
- Zoro # G3601722
- Country of Origin United States
- Category Utility Carts
Details
Material | Vinyl (Shelf) |
Color | Gray |
Load Capacity | 1000 lb |
Item | Instrument Cart |
Number of Shelves | 2 |
Finish | Powder Coated |
Description
Instrument Cart,1000 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 176 lb (1G191)
- HARRINGTON Plug Packing (E3S112003)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- BAUER LADDER Rung Replacement Kit - 14 1/8" Round Rung (07055)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- Little Giant Utility & Storage Carts