Shop All Utility Carts
Little Giant
Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb
Mfr # MIC2436
Zoro # G3601567
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Material Vinyl (Shelf)
- Color Gray
- Load Capacity 1000 lb
- Number of Shelves 2
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MIC2436
- Zoro # G3601567
- Country of Origin United States
- Category Utility Carts
Details
Material | Vinyl (Shelf) |
Color | Gray |
Load Capacity | 1000 lb |
Item | Instrument Cart |
Number of Shelves | 2 |
Finish | Powder Coated |
Description
Instrument Cart,1000 lb.,Pneumatic
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Fork, 10x3.5 Swvl, 4x4.5 Top Plate (100CS1035-03)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Silver (EE2806TFX10)
- ADB HOIST RINGS Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM (34401)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- Little Giant Utility & Storage Carts