Shop All Safety Switches
Little Giant
In-line Safety Switch
Mfr # ACS-4
Zoro # G010080778
product price: $99.95
/ea
Free Shipping & Returns
$99.95
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
- Brand Little Giant
- MFR # ACS-4
- Zoro # G010080778
- UPC # 10121109803
- Country of Origin United States
- Category Safety Switches
Description
ACS-4 In-line switch is designed to detect condensate drain line clogs or blockages and shut off equipment or alert users to the potential overflow condition. ACS-4 installs on 3/4 in. PVC condensate drain pipe in either a horizontal or vertical position. Using the included 3/4 in. drain pan fitting, ACS-4 can also be installed directly at the drain pan primary or auxiliary outlet to detect pan overflow.Installs horizontally or vertically for confined spacesReliable mechanical switch and polymer floatShuts off equipment when clog or blockage backs up condensate water in the drain lineCan be simultaneously be connected to a warning light, audible alarm circuit or BMS/BAS system in addition to connection for equipment shut down
Warning:Cancer and Reproductive Harm. www.p65warnings.ca.gov
Warning:Cancer and Reproductive Harm. www.p65warnings.ca.gov
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
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DG323UGB)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTNF362)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- Little Giant Safety Switches