Shop All Secondary Spill Containment
Little Giant
IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel
Mfr # SST-IBC-2
Zoro # G8532991
product price: $3,012.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,012.99
Free 30-Day Returns
Key Features
- Spill Capacity 400 gal
- Drain Included Yes
- Spill Containment Load Capacity 10,000 lb
- Material Steel
- Number of IBCs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SST-IBC-2
- Zoro # G8532991
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 23 in |
Width | 51 in |
Length | 99 in |
Pallet Dimensions | 99 in L x 51 in W x 23 in H |
Pallet Width | 51 in |
Pallet Length | 99 in |
Pallet Height | 23 in |
Max Fork Height | 4 in |
Description
IBC Dispensing and Containment Unit, Color Gray, Drain Included Yes, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Indoor/Outdoor Use Indoor, Load Capacity, lb. 10,000 lb, Manufacturer Warranty 1 yr, Material Steel, Max Fork Height 4 in, Number of IBC Totes 2, Pallet Dimensions 99 in L x 51 in W x 23 in H, Pallet Height 23 in, Pallet Length 99 in, Pallet Width 51 in, Product Type IBC Dispensing Station, Product Weight 702 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Hands Clear, Pk5 (D679AP)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- QUANTUM MARKETING GROUP DOT-Grade 5.5'H Fiberglass Marker (QMG-375-066)
- EDWARDS SIGNALING EOL Resistor (EOL3.6-1.1)
- LITTLE GIANT Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 3,000 lb, Steel (SSB-5125)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 99 gal Spill Capacity, 6 Drum, 6000 lb., Steel (SST-5176)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 2,000 lb (SST-5125-66)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 3,000 lb, Heavy Gauge Steel (SSB-5125-66)
- LITTLE GIANT Spill Control Platform, For Cabinets (SSF-2045)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- Little Giant Spill Control Supplies