Shop All Secondary Spill Containment
Little Giant
IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel
Mfr # SST-IBC
Zoro # G8532982
original price:
$2,659.57
10% off
new price: $2,367.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,367.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb.
- Spill Containment Load Capacity 10,000 lb
- Number of IBCs 1
- Covered/Uncovered Uncovered
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SST-IBC
- Zoro # G8532982
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 51 in |
Height | 29 in |
Length | 76 in |
Pallet Dimensions | 76 in L x 51 in W x 29 in H |
Pallet Length | 76 in |
Pallet Width | 51 in |
Max Fork Height | 4 in |
Pallet Height | 29 in |
Description
IBC Dispensing and Containment Unit, Color Gray, Drain Included Yes, For Container Type IBC, For Use With Standard Fork Yes, Forklift Pockets 4-Way, Grate Material Steel, Indoor/Outdoor Use Indoor, Load Capacity, lb. 10,000 lb, Manufacturer Warranty 1 yr, Material Steel, Max Fork Height 4 in, Number of IBC Totes 1, Pallet Dimensions 76 in L x 51 in W x 29 in H, Pallet Height 29 in, Pallet Length 76 in, Pallet Width 51 in, Product Type IBC Dispensing Station, Product Weight 702 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PK12 (92715NFXL)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, XL, PR (922CR)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT115AC)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 2,000 lb (SST-5125-66)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 3,000 lb, Heavy Gauge Steel (SSB-5125-66)
- LITTLE GIANT Drum Spill Containment Platform, 99 gal Spill Capacity, 6 Drum, 9,000 lb, Steel (SSB-5176)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- Little Giant Spill Control Supplies