Shop All Hopper Trucks
Little Giant
Hopper Truck 2000 lb. Capacity, 54"W x 25"H
Mfr # HT36516PH
Zoro # G3601068
product price: $617.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Overall Height 25"
- Overall Width 54"
- Finish Powder Coated
- Load Capacity 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # HT36516PH
- Zoro # G3601068
- Country of Origin United States
- Category Hopper Trucks
Dimensions
Overall Height | 25" |
Overall Width | 54" |
Details
Finish | Powder Coated |
Load Capacity | 2000 lb. |
Item | Hopper Truck |
Description
Hopper Truck,Low-Profile,2000 lb.,38x24
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAYSON CASTERS Door/Ladder Caster, Polyurethane, 500 lb. (882-3PJ)
- CASTERHQ Rubbermaid Commercial Products 1997371 Heavy Duty Adaptable Utility Ca (71T-84L-YDH)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 48"W x 21"H (HT48576PH)
- LITTLE GIANT Hopper Truck, w/Ergonomic Handle (HT-2439-6MR)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 59 x 20 (HT-LP-4857-95)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- Little Giant Hopper Trucks