Shop All Hopper Trucks
Little Giant
Hopper Truck 2000 lb. Capacity, 48"W x 21"H
Mfr # HT48576PH
Zoro # G3601110
product price: $664.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Overall Height 21"
- Overall Width 48"
- Load Capacity 2000 lb.
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # HT48576PH
- Zoro # G3601110
- Country of Origin United States
- Category Hopper Trucks
Dimensions
Overall Height | 21" |
Overall Width | 48" |
Details
Load Capacity | 2000 lb. |
Item | Hopper Truck |
Finish | Powder Coated |
Description
Hopper Truck,Low-Profile,2000 lb.,59x20
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R34)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 VO)
- LITTLE GIANT Hopper Truck, w/Ergonomic Handle (HT-2439-6MR)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 59 x 20 (HT-LP-4857-95)
- Little Giant Hopper Trucks