Shop All Platform Trucks
Little Giant
High-Deck Platform Trucks, 2500 lb, 30" x 60" Deck, 21" Deck Height
Mfr # BB3060B
Zoro # G2013605
product price: $703.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 2500 lb
- Caster Wheel Material Pneumatic
- Deck Height 21�
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # BB3060B
- Zoro # G2013605
- Country of Origin United States
- Category Platform Trucks
Dimensions
Deck Height | 21� |
Details
Material | Steel |
Load Capacity | 2500 lb |
Item | Platform Truck |
Caster Wheel Material | Pneumatic |
Description
Built for heavier service and larger loads, these pneumatic tired steel platform trucks feature axle mounted load wheels with 1” roller bearings, and heavy service swivel caster brackets. Larger wheels increase mobility over the roughest terrain. High platform minimizes bending when loading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR04028R)
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- US CARGO CONTROL 2" x 12' Red Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-RED)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- LITTLE GIANT Platform Truck, 3600 lb., 24 x 60" (NBB-2460-8PYBK)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- LITTLE GIANT Platform Truck, 3600 lb., 62" L x 24" W (NB6W-2460-6PY)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LITTLE GIANT Platform Truck, 1200 lb., 24x36, Flush (T710-1H)
- DURHAM MFG Platform Truck 12ga Stl platform, 6"X2" Phenolic, lips down (EPT-3048-95)
- Little Giant Platform Trucks