Shop All Platform Trucks
Little Giant
High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height
Mfr # BB2448B
Zoro # G2014978
product price: $578.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 2500 lb
- Deck Height 21�
- Caster Wheel Material Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # BB2448B
- Zoro # G2014978
- Country of Origin United States
- Category Platform Trucks
Dimensions
Deck Height | 21� |
Details
Material | Steel |
Load Capacity | 2500 lb |
Item | Platform Truck |
Caster Wheel Material | Pneumatic |
Description
Built for heavier service and larger loads, these pneumatic tired steel platform trucks feature axle mounted load wheels with 1” roller bearings, and heavy service swivel caster brackets. Larger wheels increase mobility over the roughest terrain. High platform minimizes bending when loading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb. (TSSV 100 BN0S TS)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 20' - 4-ply (EE4-904-20-T4)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- LITTLE GIANT Platform Truck, 60x30, With Floor Lock (NBB-3060-9PNFL)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 24"X36" Lower Deck Size (LF-2436-5PY)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3660-8PY-2H)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- LITTLE GIANT Mobile Sheet Rack (SR-3648-6PHBK)
- LITTLE GIANT HD Platform Truck, 8" Poly, 3600 lbs Cap, Floor Lock, 24" x 48" (NBB24488PYFL)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE80)
- Little Giant Platform & Panel Trucks