Shop All Workbenches
Little Giant
Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight
Mfr # WW-4284
Zoro # G9805451
original price:
$1,528.80
22% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Heavy Duty Workbench
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WW-4284
- Zoro # G9805451
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 42" |
Height | 34" |
Work Surface Width | 84 in |
Overall Width | 84 in |
Overall Height | 34 in |
Overall Depth | 42 in |
Work Surface Depth | 42 in |
Overall WxD | 84 in x 42 in |
Height to Surface Top | 34 in |
Overall Height Range | 34 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 42 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- Little Giant Workbenches