Shop All Wagon Carts
Little Giant
Heavy-Duty Wagon Truck, 3500 lb., 36 x 60"
Mfr # CH-3660-12MR
Zoro # G4873736
product price: $950.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CH-3660-12MR
- Zoro # G4873736
- Country of Origin United States
- Category Wagon Carts
Details
Item | Heavy-Duty Wagon Truck,3500 lb.,36 x 60" |
Description
Heavy-Duty Wagon Truck,3500 lb.,36 x 60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (36FL29)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 19, SS (33RG67)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lbs Cap, 12" Mold-On Rubber, 30" x 60" (CH306012MR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- Little Giant Wagon Carts