Shop All Wagon Carts
Little Giant
Heavy-Duty Wagon Truck, 3500 lb., 24 x 36"
Mfr # CH-2436-12MR-FSD
Zoro # G4873760
product price: $696.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CH-2436-12MR-FSD
- Zoro # G4873760
- Country of Origin United States
- Category Wagon Carts
Details
Item | Heavy-Duty Wagon Truck,3500 lb.,24 x 36" |
Description
Heavy-Duty Wagon Truck,3500 lb.,24 x 36 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- DURASTAR Wheel; 3.5X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (3514PH56-1B)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500930242)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 36" x 72" (CH367216P)
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 24" x 48" (CH244816P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- KAHUNA WAGONS Kahuna Wagons-DIY Aluminum Wagon Kit (DIY002)
- Little Giant Wagon Carts