Shop All Utility Carts
Little Giant
Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5000 lb
Mfr # 3GH-3672-8PHK
Zoro # G4874829
product price: $1,246.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Overall Length 77 1/2 in
- Overall Width 36 in
- Material Steel
- Color Gray
- Load Capacity 5000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3GH-3672-8PHK
- Zoro # G4874829
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 77 1/2 in |
Overall Width | 36 in |
Top Shelf Height | 36 in |
Shelf Length | 72 in |
Shelf Width | 36 in |
Shelf LxW | 72 in x 36 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 5000 lb |
Item | Heavy-Duty Shelf Truck,5000 lb.,36 x 72" |
Wheel Type | 8" Phenolic Kingpinless Casters |
Number of Shelves | 3 |
Cart Shelf Style | Flush |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Non-Marking | No |
Handle Included | Yes |
Caster Material | Phenolic |
Utility Cart Item | Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model |
Utility Cart Shelf Style | Flush |
Gauge | 12 |
Caster Type | (2) Rigid, (2) Swivel |
Distance Between Shelves | 10 1/2 in |
Description
Heavy-Duty Shelf Truck,5000 lb.,36 x 72 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 77 1/2 in, Overall Width 36 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 72 in, Shelf Width 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- STARKE Single Bolt Anchor Hanger (S100-AH)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (1/2" wire x 4.5" sheave) (4180H4.5)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Adjustable Shelf Truck, Steel, 3600 lb (T2A24486PY)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- Little Giant Utility Carts