Shop All Utility Carts
Little Giant
Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb
Mfr # 3GH3672-8PHK-FL
Zoro # G4874810
original price:
$1,568.88
23% off
new price: $1,201.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Overall Length 77 1/2 in
- Overall Width 36 in
- Material Steel
- Color Gray
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3GH3672-8PHK-FL
- Zoro # G4874810
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 77 1/2 in |
Overall Width | 36 in |
Top Shelf Height | 36 in |
Shelf Width | 36 in |
Caster Dia. | 8" |
Shelf Length | 72 in |
Shelf LxW | 72 in x 36 in |
Description
Heavy-Duty Shelf Truck,5000 lb.,36 x 72 In., Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 77 1/2 in, Overall Width 36 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 72 in, Shelf Width 36 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- ZORO SELECT Pallet Puller, 3000 Lb, Single Scissor (21XU18)
- SUPERWINCH Socket Assembly (87-42618)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- CRIMSON Collapsible Cart With Protective Case For Flat Panel Screens 32 In. To 55 In. (M46PC)
- Little Giant Utility & Storage Carts