Shop All Utility Carts
Little Giant
Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb
Mfr # 3GH248-8PHKBKPL
Zoro # G4874899
product price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Overall Length 53 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 5000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3GH248-8PHKBKPL
- Zoro # G4874899
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Shelf Length | 48 in |
Top Shelf Height | 36 in |
Shelf Width | 24 in |
Shelf LxW | 48 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 5000 lb |
Item | Heavy-Duty Shelf Truck,5000 lb.,24 x 48" |
Wheel Type | 8" Phenolic Kingpinless Casters |
Number of Shelves | 3 |
Caster Type | (2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks |
Finish | Powder Coated |
Handle Included | Yes |
Caster Material | Phenolic |
Distance Between Shelves | 10 1/2 in |
Non-Marking | No |
Assembled/Unassembled | Assembled |
Gauge | 12 |
Utility Cart Item | Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model |
Cart Shelf Style | Flush |
Utility Cart Shelf Style | Flush |
Description
Heavy-Duty Shelf Truck,5000 lb.,24 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- BAUER LADDER Outside Spreader Kit for 10'-12' Bauer Fiberglass/Alum. Stepladders. (07077)
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- EGA PRODUCTS Industrial Rolling Ladder, 8 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B8026HSU)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30606PHBK)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves (PAKPP01)
- Little Giant Utility & Storage Carts