Shop All Utility Carts
Little Giant
Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 2 Shelves, 5000 lb
Mfr # GH-2448-8PHK-FL
Zoro # G4873480
original price:
$793.60
14% off
new price: $676.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Overall Length 53 1/2 in
- Overall Width 24 in
- Material Steel
- Load Capacity 5000 lb
- Wheel Type 8" Phenolic Kingpinless Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GH-2448-8PHK-FL
- Zoro # G4873480
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Shelf Length | 48 in |
Top Shelf Height | 36 in |
Shelf Width | 24 in |
Caster Dia. | 8" |
Shelf LxW | 48 in x 24 in |
Details
Material | Steel |
Load Capacity | 5000 lb |
Item | Heavy-Duty Shelf Truck,5000 lb.,24 x 48" |
Wheel Type | 8" Phenolic Kingpinless Casters |
Number of Shelves | 2 |
Gauge | 12 |
Handle Included | Yes |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Includes | Floor Lock to Stop Unwanted Movement |
Caster Material | Phenolic |
Distance Between Shelves | 23 in |
Utility Cart Item | Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model |
Cart Shelf Style | Flush |
Utility Cart Shelf Style | Flush |
Non-Marking | No |
Assembled/Unassembled | Assembled |
Description
Heavy-Duty Shelf Truck,5000 lb.,24 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 23 in, Shelf Length 48 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Rgd Cstr, 3500 lb, 7-1/2 in. H (P27R-D060NR-16)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves (PAKPP01)
- Little Giant Utility & Storage Carts