Shop All Platform Trucks
Little Giant
Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48"
Mfr # NBB24488MR
Zoro # G2012415
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # NBB24488MR
- Zoro # G2012415
- Country of Origin United States
- Category Platform Trucks
Description
Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on the underside. Removable pipe handle is 1-5/16" OD and has two cross braces. Two swivel and two rigid casters with 8" Mold-on Rubber wheels. Durable powder coated finish. Ships fully assembled and ready for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Yellow (EE2804DTX20)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 48" (NBB30488PH)
- LITTLE GIANT Cushion Load Deep Shelf Tray Truck, Overall Length: 54" (DS2448X129P)
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- LITTLE GIANT Platform Truck, 60x30, With Floor Lock (NBB-3060-9PNFL)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- DURHAM MFG Platform Truck, 2000lb, 24in x 48in, 58in H (2SPT12G244825/8PU95)
- Little Giant Platform Trucks