Shop All Bin Cabinets
Little Giant
Heavy Duty High Capacity Storage Bin Cabinet, 78 in H
Mfr # SSL-LP-3060-LPD
Zoro # G8591515
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,123.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Material Steel
- Cabinet Strength Rating Heavy Duty
- Cabinet Style Bin Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SSL-LP-3060-LPD
- Zoro # G8591515
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Width of Cabinet | 60 in |
Details
Duty Rating | Heavy Duty |
Item | High Capacity Storage Bin Cabinet |
Material | Steel |
Cabinet Strength Rating | Heavy Duty |
Cabinet Style | Bin Cabinet |
Gauge | 12/16 ga. |
Description
High Capacity Storage Bin Cabinet,30x60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- ZORO SELECT Open Head Salvage Drum, Steel, 10 gal, Unlined, Yellow (HM1002Q)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 6"D x 6"H (BKTM03X06X06MOSS)
- LITTLE GIANT Heavy Duty High Capacity Storage Bin Cabinet, 78 in H (SSL-LP-2448-LPD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- QUANTUM STORAGE SYSTEMS Cabinet With 18 Plastic Drawers, Black (PDC-18BK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins (DC36-642S6DS-1795)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- Little Giant Bin Cabinets