Shop All Bin Cabinets
Little Giant
Heavy Duty High Capacity Storage Bin Cabinet, 78 in H
Mfr # SSL-LP-3048-LPD
Zoro # G8591497
product price: $2,084.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,084.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Cabinet Strength Rating Heavy Duty
- Material Steel
- Cabinet Style Bin Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SSL-LP-3048-LPD
- Zoro # G8591497
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Width of Cabinet | 48 in |
Details
Duty Rating | Heavy Duty |
Item | High Capacity Storage Bin Cabinet |
Cabinet Strength Rating | Heavy Duty |
Material | Steel |
Cabinet Style | Bin Cabinet |
Gauge | 12/16 ga. |
Description
High Capacity Storage Bin Cabinet,30x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W, 4.5 In H (1545-72)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- LITTLE GIANT Heavy Duty High Capacity Storage Bin Cabinet, 78 in H (SSL-LP-2448-LPD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147BL)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500134)
- Little Giant Bin Cabinets