Shop All Bin Cabinets
Little Giant
Heavy Duty High Capacity Storage Bin Cabinet, 78 in H
Mfr # SSL-LP-2448-LPD
Zoro # G8591689
product price: $2,102.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,102.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Duty Rating Heavy Duty
- Overall Cabinet Width 48"
- Cabinet Style Bin Cabinet
- Cabinet Strength Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SSL-LP-2448-LPD
- Zoro # G8591689
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 78 in |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 78" |
Width of Cabinet | 48 in |
Details
Duty Rating | Heavy Duty |
Item | High Capacity Storage Bin Cabinet |
Cabinet Style | Bin Cabinet |
Cabinet Strength Rating | Heavy Duty |
Material | Steel |
Gauge | 12/16 ga. |
Description
High Capacity Storage Bin Cabinet,24x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf 550Mm(22In) Wht (208WH550)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Black, For Pipeline Wall Units, 2PK (PSORSLF24-ML)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662133YL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- Little Giant Bin Cabinets