Shop All Hand Trucks
Little Giant
Hand Truck, Loop, 8" Rubber Wheel, 800 lb.
Mfr # T-182-8S
Zoro # G5521805
original price:
$158.00
8% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49"
- Material Steel
- Load Capacity 800 lb
- Wheel Type Solid Rubber
- Wheel Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T-182-8S
- Zoro # G5521805
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49" |
Wheel Diameter | 8" |
Details
Material | Steel |
Load Capacity | 800 lb |
Item | Hand Truck,Loop,8" Rubber Wheel,800 lb. |
Wheel Type | Solid Rubber |
Hand Truck Handle Type | Loop |
Description
Hand Truck,Loop,8 In. Rubber Wheel,800 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP3)
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- ABRAMS Line Shape Fork Lift Safety Light - Red (FSL-RL)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE1804TFX8)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-10)
- Little Giant Hand Trucks & Dollies