Shop All Hand Trucks
Little Giant
Hand Truck, Dual Handle, Cap 800 Lb
Mfr # T36210
Zoro # G3913450
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Width 20 in
- Material Steel
- Load Capacity 800 lb
- Wheel Type Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T36210
- Zoro # G3913450
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Overall Width | 20 in |
Wheel Diameter | 10" |
Details
Material | Steel |
Load Capacity | 800 lb |
Item | Hand Truck |
Wheel Type | Solid Rubber |
Description
Hand Truck, Load Capacity 800 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E30B4C1P6)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- POST GUARD Base Plate Cover, 6" Dia, Yellow (6BDBCVRY)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- LITTLE GIANT Hand Truck, Continuous Handle, Flat-Free (T-200-10FF)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- LITTLE GIANT Hand Truck, Cont., 10" Rubber, 800 lb. (T-132-10)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- Little Giant Hand Trucks