Shop All Hand Trucks
Little Giant
Hand Truck, Continuous, Pneumatic
Mfr # T-132-10P
Zoro # G5521820
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Material Steel
- Wheel Type Full Pneumatic
- Wheel Diameter 10"
- Hand Truck Handle Type Continuous Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # T-132-10P
- Zoro # G5521820
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 10" |
Details
Material | Steel |
Item | Hand Truck,Continuous,Pneumatic |
Wheel Type | Full Pneumatic |
Hand Truck Handle Type | Continuous Frame |
Description
Hand Truck,Continuous,Pneumatic
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb., A (LH-SPO 75K)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Hand Truck, Cont., 10" Rubber, 800 lb. (T-132-10)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- Little Giant Hand Trucks & Dollies