Shop All Hand Trucks
Little Giant
Hand Truck, Continuous Handle, Flat-Free
Mfr # T-200-10FF
Zoro # G4871076
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Material Steel
- Load Capacity 800 lb
- Wheel Type Flat-Free
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T-200-10FF
- Zoro # G4871076
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 10" |
Details
Material | Steel |
Load Capacity | 800 lb |
Item | Hand Truck,Continuous Handle,Flat-Free |
Wheel Type | Flat-Free |
Hand Truck Handle Type | Continuous Frame |
Description
Hand Truck,Continuous Handle,Flat-Free
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-360-10P)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- BUFFALO Buffalo Tools FDOLLY182 18 in. 1000 Lbs Compact Furniture Dolly - 2 Pack (FDOLLY182)
- Little Giant Hand Trucks & Dollies