Shop All Hand Trucks
Little Giant
Hand Truck, Continuous, Flat-Free
Mfr # T-132-10FF
Zoro # G5521811
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Material Steel
- Wheel Type Flat-Free
- Wheel Diameter 10"
- Hand Truck Handle Type Continuous Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T-132-10FF
- Zoro # G5521811
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 10" |
Details
Material | Steel |
Item | Hand Truck,Continuous,Flat-Free |
Wheel Type | Flat-Free |
Hand Truck Handle Type | Continuous Frame |
Description
Hand Truck,Continuous,Flat-Free
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N195-792)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- LITTLE GIANT 3-Sided Bulk Trucks, 48" Interior Height, 3600 lbs Capacity, 6" Poly (OT30606PY)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- SHOULDERDOLLY Shoulderdolly Lift Strap (LD2000)
- Little Giant Hand Trucks